Shop All Industrial Hoses
Parker
MED PRESSURE 100R7 PLST HOSE
Mfr # HLB03
Zoro # G209840985
product price: $3.75
/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # HLB03
- Zoro # G209840985
- Country of Origin United States
- Category Industrial Hoses
Description
Parker HLB remote grease hose makes it easy to properly perform quick and effective preventative maintenance on all types of industrial, mobile, and transportation equipment. The grease lines connect grease port locations to a convenient service access panel where grease can be manually distributed throughout the machine, overcoming issues associated with safety and hidden points left ungreased. Experience has shown that if you can't see it, it isn't getting greased. HLB flexible grease hose is a cost effective way to make sure your application is getting properly lubricated. Historical data has shown that using an HLB remote hose, versus a 1/4'' rubber hose, can save $10 to $20 per line in reduced component and installation labor costs. With the ability to properly lubricate multiple points in less time than it takes for one isolated point 80% time savings, the HLB Grease Line Hose is an innovative solution for applications that involve flexible grease lines and grease lubrication systems on various types of mobile equipment. Review the Parker Lubrication brochure on the Product Support tab for more information. Markets: Fluid Handling Agriculture Transportation Features/Benefits: HLB remote lubrication system versus 1/4” rubber hoses can save $10 to $20 per line in reduced component and installation and labor costs Unique GK bulkhead hose fittings with integrated nipple can save $5 to $10 per grease zerk connection in unnecessary adapter costs Compact 1/8” hoses save hundreds of dollars of waste in your operation by eliminating gallons of unnecessary “in-line” grease versus larger bore rubber hoses Lightweight - up to 60% lighter than typical 1/4” rubber hose, resulting in reduced inbound freight costs and equipment weight Reduces the potential of 50% to 80% of lubrication related issues on inaccessible bearings Can properly lubricate multiple points in less time than it takes for one isolated point 80% time savings Applications: Grease and lubrication lines Construction Industrial Material handling Mobile equipment Certifications/Compliance: MSHA Accepted Technical Specifications: HLBD02 - perforated; HLB03 - non-perforated Not for use as a whip hose on hand-operated grease guns Hose I.D. is nominal Hose O.D. is maximum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 5/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 7 in OD (CA0700X062KW)
- BESTORQ Aftermarket NEW IDEA 526369 Replacement Belt, B87 (B87)
- FESTO Compact Cylinder ADVU-16-40-A-P-A (ADVU-16-40-A-P-A)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 100 Chain Size, 11 # of Teeth (100BS11H X 2)
- PARKER 3/4''-BLK JIFFYHOSE-300PSI (7212-750BK)
- PARKER Lightweight, high pressure hose 1 1/4''-18752 CC-4000 PSI (487TC-20)
- PARKER 3/4''-RED GSTII-200 PSI (7092-75200)
- PARKER 1''-RED MPTII-300 PSI (7094-100304)
- PARKER FR GEN PURPOSE HOSE URETHANE (83FR-8-BLU-RL)
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- GATES Plant Master XTreme 300 LockOn (32011105)
- Parker Air Hoses