Shop All Pneumatic Condensate Auto Drains
Parker
MECHANICAL ZERO LOSS DRAIN
Mfr # HDF120NPTA
Zoro # G611631539
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 6 1/8 in
- Overall Depth 4 5/16 in
- Overall Height 4 3/8 in
- Body Material Aluminum
- Minimum Operating Pressure 15 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # HDF120NPTA
- Zoro # G611631539
- Country of Origin Italy
- Category Pneumatic Condensate Auto Drains
Dimensions
Overall Width | 6 1/8 in |
Overall Depth | 4 5/16 in |
Overall Height | 4 3/8 in |
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Details
Item | Mechanical Zero Loss Drain |
Body Material | Aluminum |
Minimum Operating Pressure | 15 psig |
Inlet Gender | Female |
Maximum Operating Temperature | 140 Degrees F |
Outlet Type | NPT |
Minimum Operating Temperature | 35 Degrees F |
Inlet Type | NPT |
Outlet Gender | Female |
Maximum Flow Rate | 3,175 cfm |
Drain Type | External Float |
Drain Port Connection Style | Threaded |
Number of Air Inlets | 1 |
Number of Air Outlets | 1 |
Maximum Operating Pressure | 232 psig |
Description
Mechanical Zero Loss Drain, Inlet Size 1/2 in, Inlet Gender Female, Inlet Type NPT, Outlet Size 1/2 in, Outlet Gender Female, Outlet Type NPT, Drain Port Size Not Applicable, Drain Port Gender Not Applicable, Drain Port Type Not Applicable, Maximum Operating Pressure 232 psig, Minimum Operating Pressure 15 psig, Number of Air Inlets 1, Voltage Not Applicable, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 35 Degrees F, Overall Depth 4 5/16 in, Overall Height 4 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK 600 Series Single Row Deep Groove Ball Bearing (686ZZ)
- CONTINENTAL CONTITECH 1" x 100 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB10025-100-11)
- TRITAN Insert Bearing, Wide Inner Ring, Premere Loc Concentric Squeeze Collar, 1-in. Bore, 52mm OD (UC205-16T)
- SMC Vacuum Filter, Inline, 5/16 (ZFC7E-B)
- PARKER Drain Kit, Auto, 232 Max PSI, 1/2 NPT (EF1)
- SPEEDAIRE Auto Drain Valve, 208-240V, 1/8 In. (13X523)
- ORBIT Auto Drain Valve 3/8" (10115H)
- INTECH Auto Drain Valve, 115V, 1/2", 38 gpm (TDV50-10)
- SPEEDAIRE Auto Drain Valve, Pipe 1/2" NPT, 75 gpm (53RG52)
- INGERSOLL-RAND Zero Loss Condensate Drain, Electric (ENL 5 CCN-115V)
- INGERSOLL-RAND Zero Loss Condensate Drain, Electric (ENL 2 CCN-230V)
- Parker Pneumatic Condensate Auto Drains