Shop All Manual Air Control Valves
Parker
Manual Air Control Valve, 4-Way, 3/8In NPT
Mfr # M05435448
Zoro # G1459333
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Pipe Size 3/8"
- Valve Port Size 3/8 in
- Max. Pressure 225 psi
- Body Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # M05435448
- Zoro # G1459333
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 3/8" |
Valve Port Size | 3/8 in |
Overall Width | 2 1/2 in |
Overall Height | 2 1/4 in |
Overall Length | 9 1/4 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Max. Pressure | 225 psi |
Body Material | Bronze |
Connection | NPT |
Valve Actuator / Return | Knob / Detent |
Max. CFM - Valves | 3.4 cfm |
Valve Max. Pressure Rating | 225 psi |
Valve Temp. Range | -15 Degrees to 200 Degrees F |
Coefficient of Volume | 3.4 |
Actuator/Return | Knob/Detent |
Temp. Range | -15 Degrees to 200 Degrees F |
Series | MO |
Air Valve Type | 4-Way, 2-Position |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Port Size 3/8 in, Connection NPT, Valve Actuator / Return Knob / Detent, Max. CFM - Valves 3.4 cfm, Valve Max. Pressure Rating 225 psi, Valve Temp. Range -15 Degrees to 200 Degrees F, Coefficient of Volume 3.4, Body Material Bronze, Overall Length 9 1/4 in, Overall Height 2 1/4 in, Overall Width 2 1/2 in, Series MO, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Seal, Ring Kit (S600947-1)
- DYNABRADE DynaJet, In-Line Blow Gun, 94467 (94467)
- CAMOZZI Adapter BSPp Female-NPTF Male, 1/2" NPT X 1/2" BSP (2520 08-1/2)
- SOLBERG HEPA Cartridge Filter, 54 cfm, 0.3 Micron (HE848)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (522811000)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (404711000)
- PARKER Manual Air Control Valve, 3-Way, 1/2In NPT (M05442448)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (521831000)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (529811000)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410411000)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (202-2-C)
- Parker Pneumatic Valves