Shop All Manual Air Control Valves
Parker
Manual Air Control Valve, 4-Way, 3/8In NPT
Mfr # 422CT021K
Zoro # G0566937
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Valve Ways and Positions 4-Way/2-Position
- Max. Pressure 150 psi
- Valve Port Size 3/8 in
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 422CT021K
- Zoro # G0566937
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 3/8" |
Valve Port Size | 3/8 in |
Overall Height | 2 1/4 in |
Overall Length | 8 1/2 in |
Overall Width | 2 1/4 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Max. Pressure | 150 psi |
Body Material | Aluminum |
Connection | NPT |
Valve Actuator / Return | Foot Pedal / Spring |
Max. CFM - Valves | 2.9 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 0 Degrees to 140 Degrees F |
Actuator/Return | Foot Pedal/Spring |
Coefficient of Volume | 2.9 |
Series | 42 |
Temp. Range | 0 Degrees to 140 Degrees F |
Air Valve Type | 4-Way, 2-Position |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Port Size 3/8 in, Connection NPT, Valve Actuator / Return Foot Pedal / Spring, Max. CFM - Valves 2.9 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 0 Degrees to 140 Degrees F, Coefficient of Volume 2.9, Body Material Aluminum, Overall Length 8 1/2 in, Overall Height 2 1/4 in, Overall Width 2 1/4 in, Series 42, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL DURA-SYNC TORQUE Timing Belt, D14M, 115 x 3500mm PL, T250 (D3500-14M-115)
- LOCTITE Anti Seize, 20g, Silver Color, LB 8060 LB 8060™ (466864)
- SPEEDAIRE Valve, Lockout, 1/4 In (4ZM24)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 20" (AX20)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (404411000)
- PARKER Manual Air Control Valve, 3-Way, 1/2In NPT (M05442443)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520A11000)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (522831000)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520211000)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (529811000)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212LS-R)
- Parker Manual Air Control Valves