Shop All Manual Air Control Valves
Parker
Manual Air Control Valve, 4-Way, 3/8In NPT
Mfr # 422CS023W
Zoro # G0465245
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Valve Ways and Positions 4-Way/3-Position
- Valve Port Size 3/8 in
- Max. Pressure 150 psi
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 422CS023W
- Zoro # G0465245
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 3/8" |
Valve Port Size | 3/8 in |
Overall Height | 5 1/2 in |
Overall Length | 7 1/2 in |
Overall Width | 1 1/4 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/3-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Body Material | Aluminum |
Valve Actuator / Return | Lever / Detent |
Max. CFM - Valves | 1.3 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 0 Degrees to 140 Degrees F |
Actuator/Return | Lever/Detent |
Center Position | Closed |
Air Valve Type | 4-Way, 3-Position |
Series | 42 |
Coefficient of Volume | 1.3 |
Temp. Range | 0 Degrees to 140 Degrees F |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Valve Port Size 3/8 in, Connection NPT, Valve Actuator / Return Lever / Detent, Max. CFM - Valves 1.3 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 0 Degrees to 140 Degrees F, Center Position Closed, Coefficient of Volume 1.3, Body Material Aluminum, Overall Length 7 1/2 in, Overall Height 5 1/2 in, Overall Width 1 1/4 in, Series 42, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 4.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE34)
- WEG Air Compressor Motor, 6.5 HP, 3510rpm, 240V, 182/4Y (00636OS1XCD182/4Y)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (2Z151)
- NTN Radial Ball Bearing, Shielded, 16mm Bore (6202ZZ/16C3/L627)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524711000)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CT021K)
- PARKER Spool Kit, 3 and 4 Way, Direct Air 2 (410008000)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520211000)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (529831000)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CR024W)
- FESTO Short Pulse Valve VLK-3-PK-3 (VLK-3-PK-3)
- Parker Manual Air Control Valves