Shop All Manual Air Control Valves
Parker
Manual Air Control Valve, 4-Way, 3/8In NPT
Mfr # 422CR023W
Zoro # G1393533
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Pipe Size 3/8"
- Valve Port Size 3/8 in
- Max. Pressure 150 psi
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 422CR023W
- Zoro # G1393533
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 3/8" |
Valve Port Size | 3/8 in |
Overall Height | 5 in |
Overall Width | 2 1/4 in |
Overall Length | 7 1/2 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/3-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Body Material | Aluminum |
Valve Actuator / Return | Lever / Detent |
Max. CFM - Valves | 1.3 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 0 Degrees to 140 Degrees F |
Actuator/Return | Lever/Detent |
Coefficient of Volume | 1.3 |
Center Position | Closed |
Temp. Range | 0 Degrees to 140 Degrees F |
Air Valve Type | 4-Way, 3-Position |
Series | 42 |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Valve Port Size 3/8 in, Connection NPT, Valve Actuator / Return Lever / Detent, Max. CFM - Valves 1.3 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 0 Degrees to 140 Degrees F, Center Position Closed, Coefficient of Volume 1.3, Body Material Aluminum, Overall Length 7 1/2 in, Overall Height 5 in, Overall Width 2 1/4 in, Series 42, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-H-14X2-SW (PUN-H-14X2-SW)
- B B MANUFACTURING 3430-5M-15, Timing Belt, Neoprene, Fiberglass (3430-5M-15)
- ZORO SELECT Hose Clamp, 2-5/8 to 2-15/16In, SAE263, PK5 (300110263)
- ZORO SELECT Plastic Hose Clamp, Wing Screw, PK10 (PWD-13-100-WG-PA66-BK)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (404311000)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (523831000)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (521831000)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (529811000)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (529831000)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (P2LAX89122)
- AVENTICS 5/2 Foot Pedal Valve, without Spring (G227A34D20A0000)
- Parker Manual Air Control Valves