Shop All Manual Air Control Valves
Parker
Manual Air Control Valve, 4-Way, 1/8In NPT
Mfr # P2LAX89122
Zoro # G2944523
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Pipe Size 1/8"
- Max. Pressure 232 psi
- Valve Port Size 1/8 in
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # P2LAX89122
- Zoro # G2944523
- Country of Origin France
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/8" |
Valve Port Size | 1/8 in |
Overall Height | 3 1/4 in |
Overall Width | 1 1/2 in |
Overall Length | 4 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/3-Position |
Max. Pressure | 232 psi |
Body Material | Aluminum |
Connection | NPT |
Valve Actuator / Return | Lever / Detent |
Max. CFM - Valves | 1.5 cfm |
Valve Max. Pressure Rating | 232 psi |
Valve Temp. Range | -40 Degrees to 140 Degrees F |
Center Position | Open |
Air Valve Type | 4-Way, 3-Position |
Coefficient of Volume | 0.5 |
Actuator/Return | Lever/Detent |
Temp. Range | -40 Degrees to 140 Degrees F |
Series | Viking |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Lever / Detent, Max. CFM - Valves 1.5 cfm, Valve Max. Pressure Rating 232 psi, Valve Temp. Range -40 Degrees to 140 Degrees F, Center Position Open, Coefficient of Volume 0.5, Body Material Aluminum, Overall Length 4 in, Overall Height 3 1/4 in, Overall Width 1 1/2 in, Series Viking, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, SS, 20mm, SS6304 2RS (SS6304 2RS FM222)
- SOLBERG Element, Intake Filter (04)
- SKF SKF-6208 C3, Single Row Ball Brgs, 6208 C3 (6208 C3)
- MTK Roller Bearing, 35mm Bore, 72mm, 17mmW, Agency Compliance: ABMA (NUP 207 E/C3)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (P2LAX69122)
- PARKER Manual Air Control Valve, 4-Way, 1/2In NPT (M05445143)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (521831000)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (404811000)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410111000)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524211000)
- ARO Manual Air Control Valve, 4-Way, 1/2in NPT (M514LR)
- Parker Manual Air Control Valves