Shop All Manual Air Control Valves
Parker
Manual Air Control Valve, 4-Way, 1/8In NPT
Mfr # P2LAX89111
Zoro # G0693165
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Valve Ways and Positions 4-Way/3-Position
- Valve Port Size 1/8 in
- Max. Pressure 232 psi
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # P2LAX89111
- Zoro # G0693165
- Country of Origin France
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/8" |
Valve Port Size | 1/8 in |
Overall Length | 4 in |
Overall Height | 3 1/4 in |
Overall Width | 1 1/2 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/3-Position |
Max. Pressure | 232 psi |
Body Material | Aluminum |
Connection | NPT |
Valve Actuator / Return | Lever / Spring |
Max. CFM - Valves | 0.6 cfm |
Valve Max. Pressure Rating | 232 psi |
Valve Temp. Range | -40 Degrees to 140 Degrees F |
Actuator/Return | Lever/Spring |
Series | Viking |
Temp. Range | -40 Degrees to 140 Degrees F |
Center Position | Open |
Air Valve Type | 4-Way, 3-Position |
Coefficient of Volume | 0.5 |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Lever / Spring, Max. CFM - Valves 0.6 cfm, Valve Max. Pressure Rating 232 psi, Valve Temp. Range -40 Degrees to 140 Degrees F, Center Position Open, Coefficient of Volume 0.5, Body Material Aluminum, Overall Length 4 in, Overall Height 3 1/4 in, Overall Width 1 1/2 in, Series Viking, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Insert, L110, Buna N (29HZ12)
- NU-CALGON PENETRATE HD LOW VOC AEROSOL LUBRICANT (61107)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,000 psi (TH88050 OMP)
- DAYTON 5L730 V-Belt, 73" Outside Length, 21/32" Top Width, 1 Ribs (5L730)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (521811000)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520211000)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524A11000)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (P2LAX591VS)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (P2LAX69122)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414111000)
- AIGNEP USA Exhaust Valve, FNPT, Pipe Size 3/8 (82650-06)
- Parker Manual Air Control Valves