Shop All Manual Air Control Valves
Parker
Manual Air Control Valve, 4-Way, 1/8In NPT
Mfr # P2LAX69111
Zoro # G1843737
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Valve Ways and Positions 4-Way/3-Position
- Valve Port Size 1/8 in
- Max. Pressure 232 psi
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # P2LAX69111
- Zoro # G1843737
- Country of Origin France
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/8" |
Valve Port Size | 1/8 in |
Overall Width | 1 1/2 in |
Overall Length | 4 in |
Overall Height | 3 1/4 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/3-Position |
Max. Pressure | 232 psi |
Connection | NPT |
Body Material | Anodized Aluminum |
Valve Actuator / Return | Lever / Spring |
Max. CFM - Valves | 0.6 cfm |
Valve Max. Pressure Rating | 232 psi |
Valve Temp. Range | -40 Degrees to 158 Degrees F |
Actuator/Return | Lever/Spring |
Air Valve Type | 4-Way, 3-Position |
Coefficient of Volume | 0.5 |
Temp. Range | -40 Degrees to 158 Degrees F |
Series | Viking |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Lever / Spring, Max. CFM - Valves 0.6 cfm, Valve Max. Pressure Rating 232 psi, Valve Temp. Range -40 Degrees to 158 Degrees F, Coefficient of Volume 0.5, Body Material Anodized Aluminum, Overall Length 4 in, Overall Height 3 1/4 in, Overall Width 1 1/2 in, Series Viking, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (25-1SS X 10FT)
- EATON AEROQUIP Adpt, MJIC-FJIC, 7/16-20, El (2070-4-4s)
- POWERFLITE Repl V-Belt, Toro/Wheel Horse, 1/2"x39"L (27181)
- CLIMAX METAL PRODUCTS MISCC-50-50-KW Metric One-Piece Industry Standard Clamping Coupling with Keyway (MISCC-50-50-KW)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CS021W)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520711000)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (P2LAX69122)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524A11000)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410211000)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410811000)
- FESTO Stem Actuated Valve V-5-1/4-B (V-5-1/4-B)
- Parker Pneumatic Valves