Shop All Manual Air Control Valves
Parker
Manual Air Control Valve, 4-Way, 1/8In NPT
Mfr # P2LAX591VV
Zoro # G3374122
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Valve Ways and Positions 4-Way/2-Position
- Valve Port Size 1/8 in
- Max. Pressure 232 psi
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # P2LAX591VV
- Zoro # G3374122
- Country of Origin France
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/8" |
Valve Port Size | 1/8 in |
Overall Length | 4 in |
Overall Height | 3 1/4 in |
Overall Width | 1 1/2 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Max. Pressure | 232 psi |
Connection | NPT |
Body Material | Aluminum |
Valve Actuator / Return | Lever / Detent |
Max. CFM - Valves | 0.6 cfm |
Valve Max. Pressure Rating | 232 psi |
Valve Temp. Range | -40 Degrees to 140 Degrees F |
Coefficient of Volume | 0.7 |
Air Valve Type | 4-Way, 2-Position |
Actuator/Return | Lever/Detent |
Series | Viking |
Temp. Range | -40 Degrees to 140 Degrees F |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Lever / Detent, Max. CFM - Valves 0.6 cfm, Valve Max. Pressure Rating 232 psi, Valve Temp. Range -40 Degrees to 140 Degrees F, Coefficient of Volume 0.7, Body Material Aluminum, Overall Length 4 in, Overall Height 3 1/4 in, Overall Width 1 1/2 in, Series Viking, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Dual Run Cap, 70/5 MFD, 370-440V (TRCFD705)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524A11000)
- SPEEDAIRE Air Hose, 1/2"I.D., 50 ft. (F5Z05030-50-11)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK10 (GRP20S)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CS023W)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CS021W)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524711000)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (523831000)
- PARKER Manual Air Control Valve, 4-Way, 1/2In NPT (M05445443)
- PARKER Manual Air Control Valve, 3-Way, 1/2In NPT (M05442448)
- VELVAC Solenoid, 200 deg Max Temp (032192)
- Parker Pneumatic Valves