Shop All Manual Air Control Valves
Parker
Manual Air Control Valve, 4-Way, 1/8In NPT
Mfr # 410711000
Zoro # G0592417
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Valve Ways and Positions 4-Way/2-Position
- Valve Port Size 1/8 in
- Max. Pressure 150 psi
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 410711000
- Zoro # G0592417
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/8" |
Valve Port Size | 1/8 in |
Overall Height | 3 1/2 in |
Overall Width | 1/2 in |
Overall Length | 4 1/4 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Body Material | Aluminum |
Valve Actuator / Return | Lever / Spring |
Max. CFM - Valves | 0.2 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 32 Degrees to 175 Degrees F |
Temp. Range | 32 Degrees to 175 Degrees F |
Series | Directair 2 |
Coefficient of Volume | 0.2 |
Air Valve Type | 4-Way, 2-Position |
Actuator/Return | Lever/Spring |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Lever / Spring, Max. CFM - Valves 0.2 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 175 Degrees F, Coefficient of Volume 0.2, Body Material Aluminum, Overall Length 4 1/4 in, Overall Height 3 1/2 in, Overall Width 1/2 in, Series Directair 2, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX54 Cogged V-Belt, 56" Outside Length, 1/2" Top Width, 1 Ribs (6L240)
- DODGE 2517 X 2-3/16-KW Taper Lock Bushing (2517 2-3/16)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 106 in L Outside (BX103)
- CARLISLE 1600-8MPT-35 Panther Synchronous Belt (1600-8MPT-35)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414211000)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (404311000)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (M05435443)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (P2LAX591VV)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (P2LAX69122)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (404711000)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (201-C)
- Parker Manual Air Control Valves