Shop All Manual Air Control Valves
Parker
Manual Air Control Valve, 4-Way, 1/8In NPT
Mfr # 410111000
Zoro # G3005493
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Valve Ways and Positions 4-Way/2-Position
- Max. Pressure 150 psi
- Valve Port Size 1/8 in
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 410111000
- Zoro # G3005493
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/8" |
Valve Port Size | 1/8 in |
Overall Length | 4 1/4 in |
Overall Width | 1/2 in |
Overall Height | 1 1/4 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Max. Pressure | 150 psi |
Body Material | Aluminum |
Connection | NPT |
Valve Actuator / Return | Plunger / Spring |
Max. CFM - Valves | 0.2 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 32 Degrees to 175 Degrees F |
Air Valve Type | 4-Way, 2-Position |
Series | Directair 2 |
Coefficient of Volume | 0.2 |
Temp. Range | 32 Degrees to 175 Degrees F |
Actuator/Return | Plunger/Spring |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Plunger / Spring, Max. CFM - Valves 0.2 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 175 Degrees F, Coefficient of Volume 0.2, Body Material Aluminum, Overall Length 4 1/4 in, Overall Height 1 1/4 in, Overall Width 1/2 in, Series Directair 2, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-062-2H @ 90 Two-Hole Set Screw Collar (C-062-2H @ 90)
- D&D 1482mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1482)
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/2 HP, 48Y Frame, 115/230V AC Voltage (048A17T119)
- CAMOZZI Right Angle Flow Control, 1/4" OD X 1/4" NPT (GSVU 04-04)
- PARKER Service Kit, Valve Seal, Direct Air 4 (520008050)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414111000)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524431000)
- PARKER Spool Kit, 3 and 4 Way, Direct Air 2 (410008000)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (404411000)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (522831000)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524211000)
- Parker Manual Air Control Valves