Shop All Manual Air Control Valves
Parker
Manual Air Control Valve, 4-Way, 1/4In NPT
Mfr # 522831000
Zoro # G2753931
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Valve Ways and Positions 4-Way/3-Position
- Valve Port Size 1/4 in
- Max. Pressure 150 psi
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 522831000
- Zoro # G2753931
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/4" |
Valve Port Size | 1/4 in |
Overall Length | 4 1/4 in |
Overall Width | 1 in |
Overall Height | 1 1/2 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/3-Position |
Max. Pressure | 150 psi |
Body Material | Aluminum |
Connection | NPT |
Valve Actuator / Return | Lever / Manual |
Max. CFM - Valves | 0.83 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 32 Degrees to 175 Degrees F |
Center Position | Pressure |
Actuator/Return | Lever/Manual |
Temp. Range | 32 Degrees to 175 Degrees F |
Air Valve Type | 4-Way, 3-Position |
Coefficient of Volume | 0.8 |
Series | Directair 4 |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Lever / Manual, Max. CFM - Valves 0.83 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 175 Degrees F, Center Position Pressure, Coefficient of Volume 0.8, Body Material Aluminum, Overall Length 4 1/4 in, Overall Height 1 1/2 in, Overall Width 1 in, Series Directair 4, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 3327 mm Outside Length, 13 mm Top Width, 1 Ribs (AA128)
- LOVEJOY Coupling, Double Beam, Bore 1/2x1/2 In (ADB6 1/2x1/2)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel Straight (6504X10X10)
- MILLENNIUM FILTER Hydraulic Filter, replaces PTI-TEXTRON HF4050CCB, Pressure Line, 10 micron (ZX-HF4050CCB)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CS021K)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410931000)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (404111000)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524811000)
- PARKER Manual Air Control Valve, 4-Way, 1/2In NPT (M05445143)
- PARKER Manual Air Control Valve, 4-Way, 1/2In NPT (M05445443)
- SMC Mechanical Valve, 5 Port, Roller Plunger (VZM450-N01-06S)
- Parker Pneumatic Valves