Shop All Manual Air Control Valves
Parker
Manual Air Control Valve, 4-Way, 1/4In NPT
Mfr # 521831000
Zoro # G0685675
original price:
$219.99
15% off
new price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Pipe Size 1/4"
- Valve Port Size 1/4 in
- Max. Pressure 150 psi
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 521831000
- Zoro # G0685675
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/4" |
Valve Port Size | 1/4 in |
Overall Length | 4 1/4 in |
Overall Width | 1 in |
Overall Height | 1 1/2 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/3-Position |
Max. Pressure | 150 psi |
Body Material | Aluminum |
Connection | NPT |
Valve Actuator / Return | Lever / Manual |
Max. CFM - Valves | 0.83 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 32 Degrees to 175 Degrees F |
Actuator/Return | Lever/Manual |
Series | Directair 4 |
Coefficient of Volume | 0.8 |
Temp. Range | 32 Degrees to 175 Degrees F |
Center Position | Closed |
Air Valve Type | 4-Way, 3-Position |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Lever / Manual, Max. CFM - Valves 0.83 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 175 Degrees F, Center Position Closed, Coefficient of Volume 0.8, Body Material Aluminum, Overall Length 4 1/4 in, Overall Height 1 1/2 in, Overall Width 1 in, Series Directair 4, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 320H100 Synchro-Cog Timing Belt (320H100)
- SPEEDAIRE Position Sensor, Any Size Bore dia. (56JD46)
- SMC Tee, 5/32 in.x1/4 in., TubexTube (KQ2T03-07A)
- DIXON Worm Gear Clamp HS, 1-52/64", 2-4-8/64" (HS36)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (P2LAX69122)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (522831000)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524411000)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CR023W)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410811000)
- PARKER Pneumatic Manual Valve, 1/8" NPT, 232 psi (P2LAX591PS)
- PNEUMADYNE Toggle Valve, NC, Brass, 3 Way (C030103)
- Parker Manual Air Control Valves