Shop All Manual Air Control Valves
Parker
Manual Air Control Valve, 4-Way, 1/4In NPT
Mfr # 520A11000
Zoro # G1233032
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Valve Ways and Positions 4-Way/2-Position
- Max. Pressure 150 psi
- Valve Port Size 1/4 in
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 520A11000
- Zoro # G1233032
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/4" |
Valve Port Size | 1/4 in |
Overall Height | 1 1/2 in |
Overall Width | 1 in |
Overall Length | 5 1/4 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Max. Pressure | 150 psi |
Body Material | Aluminum |
Connection | NPT |
Valve Actuator / Return | Roller / Spring |
Max. CFM - Valves | 0.83 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 32 Degrees to 175 Degrees F |
Series | Directair 4 |
Air Valve Type | 4-Way, 2-Position |
Coefficient of Volume | 0.8 |
Temp. Range | 32 Degrees to 175 Degrees F |
Actuator/Return | Roller/Spring |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Roller / Spring, Max. CFM - Valves 0.83 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 175 Degrees F, Coefficient of Volume 0.8, Body Material Aluminum, Overall Length 5 1/4 in, Overall Height 1 1/2 in, Overall Width 1 in, Series Directair 4, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Rail, 1600mm L, 25 mm W, 22.70 mm H (521H25A+1600)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X16X16)
- 3-IN-ONE Air Tool Lubricant, 4 Oz. (120046)
- DAYTON Electric Vibrator, 2.62 A, 115VAC, 1 Phase (1DYN3)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (529811000)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (P2LAX591VV)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414211000)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (404111000)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410711000)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410411000)
- FESTO Pushbutton Actuator T-22-SW (T-22-SW)
- Parker Pneumatic Valves