Shop All Manual Air Control Valves
Parker
Manual Air Control Valve, 4-Way, 1/4In NPT
Mfr # 520711000
Zoro # G0437403
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Valve Ways and Positions 4-Way/2-Position
- Valve Port Size 1/4 in
- Max. Pressure 150 psi
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 520711000
- Zoro # G0437403
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/4" |
Valve Port Size | 1/4 in |
Overall Height | 1 1/2 in |
Overall Width | 2 1/2 in |
Overall Length | 7 1/2 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Body Material | Aluminum |
Valve Actuator / Return | Foot Pedal / Spring |
Max. CFM - Valves | 0.83 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 32 Degrees to 175 Degrees F |
Coefficient of Volume | 0.8 |
Actuator/Return | Pedal/Spring |
Temp. Range | 32 Degrees to 175 Degrees F |
Series | Directair 4 |
Air Valve Type | 4-Way, 2-Position |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Foot Pedal / Spring, Max. CFM - Valves 0.83 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 175 Degrees F, Coefficient of Volume 0.8, Body Material Aluminum, Overall Length 7 1/2 in, Overall Height 1 1/2 in, Overall Width 2 1/2 in, Series Directair 4, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 28678, Tapered Roller Bearing Cone 2 In Id X 09688 In W (28678)
- NUMATICS Swivel, 10-32 UNF, 8/9in L, 31/50 in.W (0FCRN)
- DAYTON Pillow Block Bearing, Ball, 3/4" Bore (3FCP2)
- ARROW PNEUMATICS Mini Lube, Poly Bowl, 1/4" (L182)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524431000)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (521811000)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520211000)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (529831000)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524A11000)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (521831000)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M291HS-10)
- Parker Pneumatic Valves