Shop All Manual Air Control Valves
Parker
Manual Air Control Valve, 4-Way, 1/2In NPT
Mfr # M05445448
Zoro # G3453432
product price: $601.99
/ea
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Pipe Size 1/2"
- Max. Pressure 215 psi
- Valve Port Size 1/2 in
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # M05445448
- Zoro # G3453432
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/2" |
Valve Port Size | 1/2 in |
Overall Length | 11 1/4 in |
Overall Height | 2 1/2 in |
Overall Width | 2 1/2 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Max. Pressure | 215 psi |
Connection | NPT |
Body Material | Bronze |
Valve Actuator / Return | Knob / Detent |
Max. CFM - Valves | 5.2 cfm |
Valve Max. Pressure Rating | 215 psi |
Valve Temp. Range | -15 Degrees to 200 Degrees F |
Series | MO |
Actuator/Return | Knob/Detent |
Temp. Range | -15 Degrees to 200 Degrees F |
Coefficient of Volume | 5.1 |
Air Valve Type | 4-Way, 2-Position |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Port Size 1/2 in, Connection NPT, Valve Actuator / Return Knob / Detent, Max. CFM - Valves 5.2 cfm, Valve Max. Pressure Rating 215 psi, Valve Temp. Range -15 Degrees to 200 Degrees F, Coefficient of Volume 5.1, Body Material Bronze, Overall Length 11 1/4 in, Overall Height 2 1/2 in, Overall Width 2 1/2 in, Series MO, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Pump/Motor Adapter, SAE C, 324-405TC (1983)
- CENTURY Mtr, Sh Pole, 1/5 HP, 1050,208-230V, 42Y, OAO (B6415)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RUM066G10V, Return Line, 10 micron, Outside-In (MF0577100)
- DODGE 3020 X 2-15/16-KW Taper Lock Bushing (3020 X 2-15/16)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414411000)
- PARKER Service Kit, Body, Direct Air 4 (520018005)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414111000)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524931000)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CT021K)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520431000)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E212FS)
- Parker Pneumatic Valves