Shop All Manual Air Control Valves
Parker
Manual Air Control Valve, 4-Way, 1/2In NPT
Mfr # M05445148
Zoro # G2201455
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Pipe Size 1/2"
- Max. Pressure 215 psi
- Valve Port Size 1/2 in
- Body Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # M05445148
- Zoro # G2201455
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/2" |
Valve Port Size | 1/2 in |
Overall Length | 11 1/4 in |
Overall Height | 2 1/2 in |
Overall Width | 2 1/2 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/3-Position |
Max. Pressure | 215 psi |
Body Material | Bronze |
Connection | NPT |
Valve Actuator / Return | Knob / Detent |
Max. CFM - Valves | 5.2 cfm |
Valve Max. Pressure Rating | 215 psi |
Valve Temp. Range | -15 Degrees to 200 Degrees F |
Actuator/Return | Knob/Detent |
Series | MO |
Temp. Range | -15 Degrees to 200 Degrees F |
Air Valve Type | 4-Way, 3-Position |
Coefficient of Volume | 5.1 |
Center Position | Closed |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Valve Port Size 1/2 in, Connection NPT, Valve Actuator / Return Knob / Detent, Max. CFM - Valves 5.2 cfm, Valve Max. Pressure Rating 215 psi, Valve Temp. Range -15 Degrees to 200 Degrees F, Center Position Closed, Coefficient of Volume 5.1, Body Material Bronze, Overall Length 11 1/4 in, Overall Height 2 1/2 in, Overall Width 2 1/2 in, Series MO, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 7.25" OD (AFD7434)
- FAG BEARINGS Self-Aligning Ball Bearings Double Row, #1301 (1301)
- PARKER Head (932533)
- DODGE 2517 X 1 3/8 Keyway Taper Locking Bushing (2517 X1-3/8 KWY 5/16 X5/32)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (P2LAX89111)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410811000)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410711000)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414111000)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524211000)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CT021K)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (5030-05)
- Parker Manual Air Control Valves