Shop All Manual Air Control Valves
Parker
Manual Air Control Valve, 3-Way, 3/8In NPT
Mfr # M05432443
Zoro # G2640705
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Pipe Size 3/8"
- Valve Port Size 3/8 in
- Max. Pressure 225 psi
- Body Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # M05432443
- Zoro # G2640705
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 3/8" |
Valve Port Size | 3/8 in |
Overall Height | 2 1/2 in |
Overall Width | 6 3/4 in |
Overall Length | 8 1/2 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Max. Pressure | 225 psi |
Body Material | Bronze |
Connection | NPT |
Valve Actuator / Return | Lever / Detent |
Max. CFM - Valves | 3.4 cfm |
Valve Max. Pressure Rating | 225 psi |
Valve Temp. Range | -15 Degrees to 200 Degrees F |
Air Valve Type | 3-Way, 2-Position |
Temp. Range | -15 Degrees to 200 Degrees F |
Series | MO |
Actuator/Return | Lever/Detent |
Center Position | Closed |
CFM | 3.4 |
Coefficient of Volume | 3.4 |
Description
Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 3/8 in, Connection NPT, Valve Actuator / Return Lever / Detent, Max. CFM - Valves 3.4 cfm, Valve Max. Pressure Rating 225 psi, Valve Temp. Range -15 Degrees to 200 Degrees F, Center Position Closed, Coefficient of Volume 3.4, Body Material Bronze, Overall Length 8 1/2 in, Overall Height 2 1/2 in, Overall Width 6 3/4 in, Series MO, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX , , V-Belt 1/2 X 29 (A27/4L290)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10 (670040104)
- MORSE M Series Cam Clutch, MG500A-G 1-1/4FB CL (MG500A-G 1-1/4FB CL)
- NTN NTN 6205LB, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Single Sealed (6205LB)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CS021K)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (522811000)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CT021K)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CR023W)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CR021W)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524931000)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252HS-11)
- Parker Manual Air Control Valves