Shop All Manual Air Control Valves
Parker
Manual Air Control Valve, 3-Way, 3/4In NPT
Mfr # M05462448
Zoro # G2238092
product price: $734.99
/ea
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Valve Ways and Positions 3-Way/2-Position
- Max. Pressure 200 psi
- Valve Port Size 3/4 in
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # M05462448
- Zoro # G2238092
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 3/4" |
Valve Port Size | 3/4 in |
Overall Width | 3 1/2 in |
Overall Height | 3 in |
Overall Length | 10 1/2 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Max. Pressure | 200 psi |
Connection | NPT |
Body Material | Bronze |
Valve Actuator / Return | Knob / Detent |
Max. CFM - Valves | 9.5 cfm |
Valve Max. Pressure Rating | 200 psi |
Valve Temp. Range | -15 Degrees to 200 Degrees F |
Series | MO |
Coefficient of Volume | 9.5 |
Actuator/Return | Knob/Detent |
Air Valve Type | 3-Way, 2-Position |
Center Position | Closed |
Temp. Range | -15 Degrees to 200 Degrees F |
Description
Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 3/4 in, Connection NPT, Valve Actuator / Return Knob / Detent, Max. CFM - Valves 9.5 cfm, Valve Max. Pressure Rating 200 psi, Valve Temp. Range -15 Degrees to 200 Degrees F, Center Position Closed, Coefficient of Volume 9.5, Body Material Bronze, Overall Length 10 1/2 in, Overall Height 3 in, Overall Width 3 1/2 in, Series MO, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Tee, 12mmx10mm, TubexTube (KQ2T12-10A)
- ZORO SELECT FHP Sheave, BK77 x 1 (BK771)
- COXREELS Stacking Bracket - 1125 series 12in Drum (7480-12)
- BESTORQ B120 V Belt, 123 in Outside Length, 5/8 in Top Width, 1 Ribs (B120)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (M05435443)
- PARKER Manual Air Control Valve, 4-Way, 1/2In NPT (M05445143)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414111000)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CR021W)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414811000)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (529811000)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (202-2-C)
- Parker Pneumatic Valves