Shop All Manual Air Control Valves
Parker
Manual Air Control Valve, 3-Way, 3/4In NPT
Mfr # M05462443
Zoro # G1099682
product price: $848.99
/ea
Free Shipping & Returns
$848.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Pipe Size 3/4"
- Valve Port Size 3/4 in
- Max. Pressure 200 psi
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # M05462443
- Zoro # G1099682
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 3/4" |
Valve Port Size | 3/4 in |
Overall Length | 12 1/4 in |
Overall Height | 3 1/4 in |
Overall Width | 10 3/4 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Max. Pressure | 200 psi |
Connection | NPT |
Body Material | Bronze |
Valve Actuator / Return | Lever / Detent |
Max. CFM - Valves | 9.5 cfm |
Valve Max. Pressure Rating | 200 psi |
Valve Temp. Range | -15 Degrees to 200 Degrees F |
CFM | 9.5 |
Actuator/Return | Lever/Detent |
Series | MO |
Temp. Range | -15 Degrees to 200 Degrees F |
Center Position | Closed |
Air Valve Type | 3-Way, 2-Position |
Coefficient of Volume | 9.5 |
Description
Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 3/4 in, Connection NPT, Valve Actuator / Return Lever / Detent, Max. CFM - Valves 9.5 cfm, Valve Max. Pressure Rating 200 psi, Valve Temp. Range -15 Degrees to 200 Degrees F, Center Position Closed, Coefficient of Volume 9.5, Body Material Bronze, Overall Length 12 1/4 in, Overall Height 3 1/4 in, Overall Width 10 3/4 in, Series MO, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA AIR TOOLS 10-Gallon Aluminum Air Tank 125 PSI Max only 12 lbs (AUX10A)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 7/8 Bore Dia., 12 # of Teeth (50B12F-7/8)
- CLESCO BSB-081218 Bronze Sleeve Bearing 3 Pack (BSB-081218X3)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/4 HP, 230VAC, Altivar (ATV12H018M2)
- PARKER Service Kit, Valve Seal, Direct Air 4 (520008050)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520A11000)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410811000)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (404311000)
- PARKER Manual Air Control Valve, 4-Way, 1/2In NPT (M05445443)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414111000)
- FESTO Front Panel Valve SVS-3-1/8 (SVS-3-1/8)
- Parker Pneumatic Valves