Shop All Manual Air Control Valves
Parker
Manual Air Control Valve, 3-Way, 1/8In NPT
Mfr # 414931000
Zoro # G2013085
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Pipe Size 1/8"
- Valve Port Size 1/8 in
- Max. Pressure 150 psi
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 414931000
- Zoro # G2013085
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/8" |
Valve Port Size | 1/8 in |
Overall Height | 1 1/4 in |
Overall Length | 5 in |
Overall Width | 1/2 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Body Material | Aluminum |
Valve Actuator / Return | Button / Manual |
Max. CFM - Valves | 0.2 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 32 Degrees to 175 Degrees F |
Actuator/Return | Button/Manual |
Air Valve Type | 3-Way, 2-Position |
Coefficient of Volume | 0.2 |
Temp. Range | 32 Degrees to 175 Degrees F |
Series | Directair 2 |
Center Position | Closed |
Description
Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Button / Manual, Max. CFM - Valves 0.2 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 175 Degrees F, Center Position Closed, Coefficient of Volume 0.2, Body Material Aluminum, Overall Length 5 in, Overall Height 1 1/4 in, Overall Width 1/2 in, Series Directair 2, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel, 3/8" x 50 ft. (CU6050LN)
- BANDO 965 mm Outside Length, 13 mm Top Width, 1 Ribs (AX36)
- POWERDRIVE Pitch Pulley, 7/8"Fixed Bore, 4.15"O.D. (1VP44-7/8)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (056B17DRR70022A1)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CR024W)
- PARKER Manual Air Control Valve, 3-Way, 1/2In NPT (M05442448)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524811000)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414111000)
- PARKER Seal Kit, 3/8 In Body, MO Series (M242002)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CS021K)
- FESTO Pushbutton Actuator T-30-SW (T-30-SW)
- Parker Pneumatic Valves