Shop All Manual Air Control Valves
Parker
Manual Air Control Valve, 3-Way, 1/8In NPT
Mfr # 414411000
Zoro # G3451594
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Valve Ways and Positions 3-Way/2-Position
- Valve Port Size 1/8 in
- Max. Pressure 150 psi
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 414411000
- Zoro # G3451594
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/8" |
Valve Port Size | 1/8 in |
Overall Height | 1 1/4 in |
Overall Length | 5 in |
Overall Width | 1/2 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Body Material | Aluminum |
Valve Actuator / Return | Button / Spring |
Max. CFM - Valves | 0.2 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 32 Degrees to 175 Degrees F |
Temp. Range | 32 Degrees to 175 Degrees F |
Air Valve Type | 3-Way, 2-Position |
Center Position | Closed |
Series | Directair 2 |
Actuator/Return | Button/Spring |
Coefficient of Volume | 0.2 |
Description
Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Button / Spring, Max. CFM - Valves 0.2 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 175 Degrees F, Center Position Closed, Coefficient of Volume 0.2, Body Material Aluminum, Overall Length 5 in, Overall Height 1 1/4 in, Overall Width 1/2 in, Series Directair 2, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/8 (13743-8-6)
- MIDWEST FASTENER #60 Connecting Link 8PK (38861)
- SEALMASTER Mounted Insert Only Ball Bearing, ER-20R (ER-20R)
- LEGACY Flexzilla 3/8 In. X 100 Ft. Air Hose With 1/4 In. (HFZ38100YW2)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (P2LAX89122)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524431000)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520211000)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524A11000)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CR021K)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CR024W)
- ARO Air Pilot Valve, 3 Way, 2 pos, 1/8 NPT, (206-C)
- Parker Manual Air Control Valves