Shop All Manual Air Control Valves
Parker
Manual Air Control Valve, 3-Way, 1/8In NPT
Mfr # 414311000
Zoro # G1065951
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Pipe Size 1/8"
- Max. Pressure 150 psi
- Valve Port Size 1/8 in
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 414311000
- Zoro # G1065951
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/8" |
Valve Port Size | 1/8 in |
Overall Length | 5 1/4 in |
Overall Width | 1/2 in |
Overall Height | 2 1/4 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Max. Pressure | 150 psi |
Body Material | Aluminum |
Connection | NPT |
Valve Actuator / Return | 1-Way Tripper / Spring |
Max. CFM - Valves | 0.2 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 32 Degrees to 175 Degrees F |
Center Position | Closed |
Actuator/Return | 1-Way Tripper/Spring |
Coefficient of Volume | 0.2 |
Air Valve Type | 3-Way, 2-Position |
Series | Directair 2 |
Temp. Range | 32 Degrees to 175 Degrees F |
Description
Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return 1-Way Tripper / Spring, Max. CFM - Valves 0.2 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 175 Degrees F, Center Position Closed, Coefficient of Volume 0.2, Body Material Aluminum, Overall Length 5 1/4 in, Overall Height 2 1/4 in, Overall Width 1/2 in, Series Directair 2, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 4 Beam Clamp, 6mmx6mm (MWC20-6-6-A)
- TIMKEN TIM-2729, Tapered Roller Bearing 4 Od, Trb Single Cup Cntrl Stand 4 Od, 2729 (2729)
- ZORO SELECT Plastic Worm Drv Hose Clmp, Hex Scrw, PK10 (PWD-13-50-SC-PA12-BK)
- KOYO Needle Roll Brg, 1916, 1 3/16in Bore, Open (B-1916)
- PARKER Service Kit, Valve Seal, Direct Air 4 (520008050)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410111000)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CR024W)
- PARKER Manual Air Control Valve, 4-Way, 1/2In NPT (M05445143)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (P2LAX69122)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524A11000)
- ARO Air Pilot Valve, 3 Way, 2 pos, 1/8 NPT, (206-C)
- Parker Pneumatic Valves