Shop All Manual Air Control Valves
Parker
Manual Air Control Valve, 3-Way, 1/4In NPT
Mfr # 524711000
Zoro # G1282407
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Valve Ways and Positions 3-Way/2-Position
- Max. Pressure 150 psi
- Valve Port Size 1/4 in
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 524711000
- Zoro # G1282407
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/4" |
Valve Port Size | 1/4 in |
Overall Width | 2 1/2 in |
Overall Height | 1 1/2 in |
Overall Length | 6 1/2 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Body Material | Aluminum |
Valve Actuator / Return | Foot Pedal / Spring |
Max. CFM - Valves | 0.83 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 32 Degrees to 175 Degrees F |
Actuator/Return | Pedal/Spring |
Series | Directair 4 |
Center Position | Closed |
Temp. Range | 32 Degrees to 175 Degrees F |
Air Valve Type | 3-Way, 2-Position |
Coefficient of Volume | 0.8 |
Description
Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Foot Pedal / Spring, Max. CFM - Valves 0.83 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 175 Degrees F, Center Position Closed, Coefficient of Volume 0.8, Body Material Aluminum, Overall Length 6 1/2 in, Overall Height 1 1/2 in, Overall Width 2 1/2 in, Series Directair 4, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP TPG-322 C-6 TiN Coated Carbide Insert (6020-1322)
- LEESON Washdown Motor, 5HP, 184JM Frame, 17-1/4"L (132452.00)
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 10.57 gpm (HDM140)
- MAIN FILTER Hydraulic Filter, replaces UFI ERF31NFC, Return Line, 10 micron, Inside-Out (MF0063575)
- PARKER Spool Kit, 3 and 4 Way, Direct Air 2 (410008000)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520411000)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524211000)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (522831000)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520811000)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414111000)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (201-2-C)
- Parker Manual Air Control Valves