Shop All Manual Air Control Valves
Parker
Manual Air Control Valve, 3-Way, 1/4In NPT
Mfr # 523831000
Zoro # G1143791
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/3-Position
- Pipe Size 1/4"
- Max. Pressure 150 psi
- Valve Port Size 1/4 in
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 523831000
- Zoro # G1143791
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/4" |
Valve Port Size | 1/4 in |
Overall Length | 4 in |
Overall Width | 1 1/2 in |
Overall Height | 4 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 3-Way/3-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Body Material | Aluminum |
Valve Actuator / Return | Lever / Manual |
Max. CFM - Valves | 0.83 cfm |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 32 Degrees to 175 Degrees F |
Series | Directair 4 |
Air Valve Type | 3-Way, 3-Position |
Temp. Range | 32 Degrees to 175 Degrees F |
Actuator/Return | Lever/Manual |
Coefficient of Volume | 0.8 |
Center Position | Closed |
Description
Manual Air Control Valve, Valve Ways and Positions 3-Way/3-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Lever / Manual, Max. CFM - Valves 0.83 cfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 175 Degrees F, Center Position Closed, Coefficient of Volume 0.8, Body Material Aluminum, Overall Length 4 in, Overall Height 4 in, Overall Width 1 1/2 in, Series Directair 4, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6201 08ZZ, 6200 Series Single Row Deep Groove Ball Bearing, 6201 08ZZ (6201 08ZZ)
- HYDROMAXX 1-1/2"x25Ft Flexible PVC Green Suction Hose (GS112025)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 60" (AX60)
- CONTINENTAL CONTITECH 3VX1060 Cogged V-Belt, 106" Outside Length, 3/8" Top Width, 1 Ribs (3VX1060)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (522831000)
- PARKER Service Kit, Valve Seal, Direct Air 4 (520008050)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524711000)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520431000)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520831000)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (P2LAX591VV)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (529831000)
- Parker Manual Air Control Valves