Shop All Manual Air Control Valves
Parker
Manual Air Control Valve, 3-Way, 1/2In NPT
Mfr # M05442448
Zoro # G2135725
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Pipe Size 1/2"
- Max. Pressure 215 psi
- Valve Port Size 1/2 in
- Body Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # M05442448
- Zoro # G2135725
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/2" |
Valve Port Size | 1/2 in |
Overall Length | 11 1/4 in |
Overall Height | 2 1/2 in |
Overall Width | 2 1/2 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Max. Pressure | 215 psi |
Body Material | Bronze |
Connection | NPT |
Valve Actuator / Return | Knob / Detent |
Max. CFM - Valves | 5.2 cfm |
Valve Max. Pressure Rating | 215 psi |
Valve Temp. Range | -15 Degrees to 200 Degrees F |
Center Position | Closed |
Series | MO |
CFM | 5.2 |
Actuator/Return | Knob/Detent |
Temp. Range | -15 Degrees to 200 Degrees F |
Coefficient of Volume | 5.1 |
Air Valve Type | 3-Way, 2-Position |
Description
Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/2 in, Connection NPT, Valve Actuator / Return Knob / Detent, Max. CFM - Valves 5.2 cfm, Valve Max. Pressure Rating 215 psi, Valve Temp. Range -15 Degrees to 200 Degrees F, Center Position Closed, Coefficient of Volume 5.1, Body Material Bronze, Overall Length 11 1/4 in, Overall Height 2 1/2 in, Overall Width 2 1/2 in, Series MO, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH07DLA-07-07-07)
- CARLISLE 720-8MPT-20 Panther Synchronous Belt (720-8MPT-20)
- KOYO Medium Taper 2-4'' 50.9-101.6 (LM806649)
- REELCRAFT Bracket, Swing (600992)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (404111000)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CR023W)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414931000)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520831000)
- PARKER Manual Air Control Valve, 3-Way, 1/2In NPT (M05442443)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524811000)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252LS-10)
- Parker Manual Air Control Valves