Shop All Manual Air Control Valves
Parker
Manual Air Control Valve, 3-Way, 1/2In NPT
Mfr # M05442443
Zoro # G0757696
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Pipe Size 1/2"
- Valve Port Size 1/2 in
- Max. Pressure 215 psi
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # M05442443
- Zoro # G0757696
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/2" |
Valve Port Size | 1/2 in |
Overall Height | 2 1/2 in |
Overall Width | 8 in |
Overall Length | 10 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Max. Pressure | 215 psi |
Connection | NPT |
Body Material | Bronze |
Valve Actuator / Return | Lever / Detent |
Max. CFM - Valves | 5.2 cfm |
Valve Max. Pressure Rating | 215 psi |
Valve Temp. Range | -15 Degrees to 200 Degrees F |
Actuator/Return | Lever/Detent |
Air Valve Type | 3-Way, 2-Position |
CFM | 5.2 |
Center Position | Closed |
Series | MO |
Temp. Range | -15 Degrees to 200 Degrees F |
Coefficient of Volume | 5.1 |
Description
Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/2 in, Connection NPT, Valve Actuator / Return Lever / Detent, Max. CFM - Valves 5.2 cfm, Valve Max. Pressure Rating 215 psi, Valve Temp. Range -15 Degrees to 200 Degrees F, Center Position Closed, Coefficient of Volume 5.1, Body Material Bronze, Overall Length 10 in, Overall Height 2 1/2 in, Overall Width 8 in, Series MO, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 2P Female Connector Cable Assembly (12ft) 55123, 1/pk (55123)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 2 (CB182416)
- SPEEDAIRE Air Cylinder, 2 in Bore, 10 in Stroke, NFPA Double Acting (6X385)
- TERRE PRODUCTS V-Groove Drive Pulley - 2.5'' Dia. - 1/2'' Bore - Die Cast (5125012)
- PARKER Service Kit, Valve Seal, Direct Air 4 (520008050)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CS023W)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (404111000)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (P2LAX69122)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414411000)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524931000)
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (5040-10)
- Parker Manual Air Control Valves