Shop All Ball Valves
Parker
Manual 2-Way Ball Valve, Push, Polypro
Mfr # PP4VUC4-MG
Zoro # G601866057
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4 in
- Body Material Polypropylene
- Body Style Inline
- Tube Size 1/4 in
- Handle Material Acetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PP4VUC4-MG
- Zoro # G601866057
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/4 in |
Tube Size | 1/4 in |
Overall Length | 2.55 in |
Connection Size - Side 2 | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Nominal Valve Size | 1/4 in |
Description
Push to Connect Valve Union Connector
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARGRIP Tee Connector, PFA, PTFE, ETFE, Comp, 3/8In (GTC-6)
- TOTO Angle Stop, Cap For Eto Product 1" (10077T3-XQ)
- PANACEA HOOK CURVED FORGED 16"" (89416)
- DIXON Adapter, 3/8 in, For Use with F100 Band Clamp Tool (F229)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP6VFE6)
- PARKER BRSS BALL VALVE (V500P-4)
- PARKER 1/2" FNPT Stainless Steel Ball Valve Inline (8F-B8LJ2-SSP)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP6VUC6)
- PARKER 3/8" Compr Stainless Steel Ball Valve 3-Way (6A-MB6XPFA-SSP)
- PARKER Valve Angle Stop 1/4 (LFPP4VAS6)
- HAYWARD FLOW CONTROL PVC 3-Way True Union Ball Valves (TW2075ST)
- Parker Valves