Shop All Ball Valves
Parker
Manual 2-Way Ball Valve, NPT, 316 SS
Mfr # HPBYB4FFHP
Zoro # G408446452
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4 in
- Body Material 316 Stainless Steel
- Body Style 2-Way
- Max. Pressure 10000 psi CWP
- Stem Type Blowout Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # HPBYB4FFHP
- Zoro # G408446452
- Country of Origin United Kingdom
- Category Ball Valves
Dimensions
Pipe Size | 1/4 in |
Overall Length | 2.76 in |
Connection Size - Side 1 | 1/4 in |
Handle Length | 5.12 in |
Connection Size - Side 2 | 1/4 in |
Nominal Valve Size | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Air, Corrosive Chemicals, Natural Gas, Non-Potable Water, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 10,000 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material 316 Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Natural, Overall 100 ft L (NN8X1)
- KOHLER Devonshire 24" Double Towel Bar (10553-CP)
- ZORO SELECT 1-1/4" x 10" Black Pipe Nipple Sch 40 (5P713)
- CHICAGO FAUCET Mop Faucet, Lever, 1/2" FNPT, 2, Cast Brass (305-VBRCF)
- PARKER 1/4" MNPT x Push Polypropylene Ball Valve Inline (LFPP6VMC4)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP6VME6)
- PARKER 3/8" Push Polypropylene Ball Valve Angle (LFPP6VEU6)
- PARKER Manual 2-Way Ball Valve, Push, Polypro (LFPP8VME8)
- PARKER Valve Angle Stop 1/4 (LFPP4VAS6)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB8VEU8)
- LEGEND VALVE 2" S-602 PVC BALL VALVE (201-438)
- Parker Valves