Shop All Ball Valves
Parker
Manual 2-Way Ball Valve, Comp, Polypro
Mfr # FTPPB8VME8
Zoro # G605303770
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Body Material Polypropylene
- Body Style 2-Way
- Tube Size 1/2 in
- Max. Pressure 150 psi CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # FTPPB8VME8
- Zoro # G605303770
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2 in |
Tube Size | 1/2 in |
Overall Length | 2.34 in |
Handle Height | 2.4 in |
Connection Size - Side 2 | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Nominal Valve Size | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Angle, 3-A Standard Compliance Meets 3A Sanitary Standards, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material PSU, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE ANGLE STOP QRT 1/2""X1/4"" (23056LF)
- AQUA EDEN Freestanding Bathtubs, 51.19 L, 27.56 W, White, Acrylic (VTSQ512823)
- B & K STZ Industries 1 in. FIP each X 1 in. D FIP Galvanized Malleable Iron Union (311UPU-1)
- KOHLER Santa Rosa R360 Ch 1-Pc Eb 1.28, Toilet (30810-96)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB8VMC6)
- PARKER Manual 2-Way Ball Valve, Push, Polypro (LFPP8VME8)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP4VMC4)
- PARKER 1/4" Compr Brass Mini Ball Valve Inline (4A-MB4LPFA-BP)
- PARKER 1/2" FNPT Brass Mini Ball Valve Inline (8F-B8LJ2-BP)
- PARKER 3/8" Compr Stainless Steel Ball Valve 3-Way (6A-MB6XPFA-SSP)
- CARRIER Lh680534 Flame Sensor (Heating) (LH680534)
- Parker Valves