Shop All Ball Valves
Parker
Manual 2-Way Ball Valve, Comp, Polypro
Mfr # FTPPB8VMC6
Zoro # G305303643
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8 in
- Body Material Polypropylene
- Body Style 2-Way; Inline
- Tube Size 1/2 in
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # FTPPB8VMC6
- Zoro # G305303643
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/8 in |
Tube Size | 1/2 in |
Overall Length | 3 in |
Nominal Valve Size | 3/8 in |
Handle Height | 1.4 in |
Connection Size - Side 2 | 3/8 in |
Connection Size - Side 1 | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Water, Valve Construction One-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Meets 3A Sanitary Standards, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material PSU, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE 4 Drain Flush Bag (4DF)
- SC JOHNSON 80CT Rain Dryer Sheets (11559)
- WATTS Dual Check with Atmospheric Vent (LFN9-1/4)
- REVERSE THREAD Male Flare (QC-A2L-LH)
- PARKER 1/2'' BALL VALVE (V500P-8)
- PARKER 1/2" Compr Stainless Steel Ball Valve Inline (8A-B8LJ2-SSP)
- PARKER 3/8" Compr Stainless Steel Ball Valve Inline (6A-B6LJ2-SSP)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB8VME8)
- PARKER 3/8" MNPT x Push Polypropylene Ball Valve Angle (LFPP4VME6)
- PARKER 1/4" x 3/8" Push Polypropylene Ball Valve Inline (PP4VUC6-MG)
- APOLLO PEX 1/2 in. Brass Ball Valves with 12-Port PEX Manifold (6907912CP)
- Parker Ball Valves