Shop All Ball Valves
Parker
Manual 2-Way Ball Valve, Comp, Polypro
Mfr # FTPPB8VEU8
Zoro # G005303639
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Body Style 2-Way
- Tube Size 1/2 in
- Port Full
- Ball Material PSU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # FTPPB8VEU8
- Zoro # G005303639
- Country of Origin United States
- Category Ball Valves
Dimensions
Tube Size | 1/2 in |
Overall Length | 2.34 in |
Handle Height | 2.47 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Angle, 3-A Standard Compliance Meets 3A Sanitary Standards, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material PSU, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 T-5200NL FL x FL CURB STOP (314-104NL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB231PL)
- ZORO SELECT 1-1/2" FNPT Brass Ball Valve Inline (107-817)
- STEEL & OBRIEN 4" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS (13MHHM-4-304)
- PARKER MINI-BALL VALVE (MV608-4)
- PARKER 1/8" Compr Brass Mini Ball Valve Inline (2A-MB2LPFA-BP)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB6VUC6)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP6VEU6)
- PARKER Manual 2-Way Ball Valve, Push, Polypro (LFPP4VFE2)
- PARKER 1/4" Compr Brass Mini Ball Valve Inline (4A-MB4LPFA-BP)
- AMERICAN VALVE P200-80 4 4 in. PVC Ball Valve - International Polymer Solutions Schedule 80 (P200-80 4")
- Parker Ball Valves