Shop All Ball Valves
Parker
Manual 2-Way Ball Valve, Comp, Polypro
Mfr # FTPPB4VUC4
Zoro # G805303655
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Body Style 2-Way; Inline
- Tube Size 1/4 in
- Standards FDA Compliant
- Stem Material PSU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # FTPPB4VUC4
- Zoro # G805303655
- Country of Origin United States
- Category Ball Valves
Dimensions
Tube Size | 1/4 in |
Overall Length | 2.94 in |
Connection Size - Side 1 | 1/4 in |
Nominal Valve Size | 1/4 in |
Handle Height | 1.4 in |
Connection Size - Side 2 | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Meets 3A Sanitary Standards, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material PSU, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/2" X 36" FLUSH TUBE/VACUUM BREAKER W/NUT-CP (P6000-36-A-AA-CP)
- WATTS Double Check Valve Assembly, 1 in. Size (1 LF007M1-QT-PRESS)
- BECK 1-1/2" Close Black Pipe Nipple Sch 80 (0332632009)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Low Arc Sill Faucet, Chrome Plated (952-CP)
- PARKER 1/4" Push Polypropylene Ball Valve Angle (LFPP4VEU4)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP6VEU6)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP6VMC6)
- PARKER 1/4" Compr Brass Mini Ball Valve Inline (4Z-MB4LPFA-BP)
- PARKER 3/8" MNPT x Push Polypropylene Ball Valve Angle (LFPP4VME6)
- PARKER Manual 2-Way Ball Valve, Push, Polypro (PP4VUC4-MG)
- JOMAR VALVE 1" Compression Lead Free Brass Ball Valve (C-402G)
- Parker Valves