Shop All Ball Valves
Parker
Manual 2-Way Ball Valve, Comp, Polypro
Mfr # FTPPB4VMC4
Zoro # G605303671
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4 in
- Body Material Polypropylene
- Body Style 2-Way; Inline
- Tube Size 1/4 in
- Temp. Range 35 Degrees to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # FTPPB4VMC4
- Zoro # G605303671
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/4 in |
Tube Size | 1/4 in |
Overall Length | 2.81 in |
Handle Height | 1.4 in |
Connection Size - Side 1 | 1/4 in |
Connection Size - Side 2 | 1/4 in |
Nominal Valve Size | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Meets 3A Sanitary Standards, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material PSU, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Dv32Aa Cp Spray Arm Replacement Kit (3309044)
- BRITA WTR PTCHR FLTR BRITA 3PK (35503)
- DELTA Three and 6 Set, Diverter Rough (R11000)
- ARMACELL 3" x 6 ft. Pipe Insulation, 1" Wall (DGS35810)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB6VFC6)
- PARKER 1/4" Compr Stainless Steel Mini Ball Valve Inline (4Z-MB4LPFA-SSP)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP6VUC6)
- PARKER 3/8" Compr Stainless Steel Mini Ball Valve Inline (6Z-MB6LPFA-SSP)
- PARKER 3/8" Compr Stainless Steel Mini Ball Valve 3-Way (6Z-MB6XPFA-SSP)
- PARKER MINI-BALL VALVE (MV608-4)
- DYNAQUIP CONTROLS 3" FNPT Stainless Steel Electronic Ball Valve 2-Way (E3S2AAJE02)
- Parker Valves