Shop All Ball Valves
Parker
Manual 2-Way Ball Valve, Comp, Polypro
Mfr # FTPPB4VEU4
Zoro # G905303760
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Body Style 2-Way
- Tube Size 1/4 in
- Features Bi-directional Flow for Maximum Productivity, Built in LIQUIfit, Low Profile Design Allows for Easy Assembly, TrueSeal and Par-Barb connection
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # FTPPB4VEU4
- Zoro # G905303760
- Country of Origin United States
- Category Ball Valves
Dimensions
Tube Size | 1/4 in |
Overall Length | 2.14 in |
Nominal Valve Size | 1/4 in |
Connection Size - Side 2 | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Handle Height | 2.35 in |
Description
Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Angle, 3-A Standard Compliance Meets 3A Sanitary Standards, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material PSU, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Sanitary Tee, Hub, 3 in Pipe Size (1WJP5)
- IN-SINK-ERATOR Garbage Disposer 3/4 Hp (CONTRACTOR333)
- NVENT CADDY EZ-Riser J Hanger Felt Lined, Size 1 In (4180100FL)
- MURDOCK Y Strainer Assembly (7000-021-001)
- PARKER 1/4" Compr Brass Mini Ball Valve Inline (4A-MB4LPFA-BP)
- PARKER 1/4" FNPT x Push Polypropylene Ball Valve Angle (LFPP4VFE4)
- PARKER 1/2" FNPT Stainless Steel Ball Valve Inline (8F-B8LJ2-SSP)
- PARKER 1/4" Compr Stainless Steel Mini Ball Valve 3-Way (4A-MB4XPFA-SSP)
- PARKER PLASTIC BALL VLV (PP6VME8-MG)
- PARKER 1/4" Push Polypropylene Ball Valve Angle (LFPP4VEU4)
- ZORO SELECT 1" FNPT Nickel Brass Ball Valve Inline (107-815-NF)
- Parker Ball Valves