Shop All Ball Valves
Parker
Manual 2-Way Ball Valve, Comp, 316 SS
Mfr # 6A-SWB4L-RT-T-SS-LD-GR
Zoro # G105386228
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8 in
- Body Material 316 Stainless Steel
- Body Style 2-Way
- Tube Size 3/8 in
- Seal Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6A-SWB4L-RT-T-SS-LD-GR
- Zoro # G105386228
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/8 in |
Tube Size | 3/8 in |
Overall Length | 3.18 in |
Connection Size - Side 2 | 3/8 in |
Nominal Valve Size | 3/8 in |
Connection Size - Side 1 | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Air, Corrosive Chemicals, Natural Gas, Non-Potable Water, Valve Construction Three-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,500 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material 316 Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Insulated Strut Clamp, 2 1/8"OD, 6 3/8"W (UX21820)
- VIEGA Viega MegaPress reducer, 1-1/2" x 3/4" (90370)
- DANCO Stem Kohler - Hot Side (9D0015553E)
- PRIME-LINE 4-Way Heavy Duty Sillcock Key Single Pack (RP77231)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB6VUC6)
- PARKER 1/8" Compr Brass Mini Ball Valve 3-Way (2A-MB2XPFA-BP)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP6VEU6)
- PARKER 3/8" Compr Stainless Steel Mini Ball Valve Inline (6Z-MB6LPFA-SSP)
- PARKER 3/8" FNPT x Push Polypropylene Ball Valve Angle (LFPP6VFE6)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB8VME8)
- TMG 1/4 in. Lead Free Brass SWT x SWT Ball Valve (94ALF20301TMG)
- Parker Ball Valves