Shop All Ball Valves
Parker
Manual 2-Way Ball Valve, Comp, 316 SS
Mfr # 4A-SWB4L-RT-T-SS-LD-GR
Zoro # G205386227
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4 in
- Body Material 316 Stainless Steel
- Body Style 2-Way
- Tube Size 1/4 in
- Body Seal Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4A-SWB4L-RT-T-SS-LD-GR
- Zoro # G205386227
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/4 in |
Tube Size | 1/4 in |
Overall Length | 3.18 in |
Connection Size - Side 2 | 1/4 in |
Nominal Valve Size | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Handle Length | 3 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Air, Corrosive Chemicals, Natural Gas, Non-Potable Water, Valve Construction Three-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,500 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material 316 Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEPLUS+ HOSE BARB MENDER 1/8in. (6JC126310701139)
- T&S BRASS Swing Nozzle, Faucet, Brass, Length 10 In (061X)
- LEGEND VALVE 1" BRONZE INSERT ELBOW (312-075)
- THERMWELL PRODUCTS Thermwell 249524 62 x 210 in. Window Insulated Kit (249524)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP6VEU6)
- PARKER 1/4" Compr Brass Mini Ball Valve Inline (4Z-MB4LPFA-BP)
- PARKER Manual 2-Way Ball Valve, Push, Polypro (LFPP8VMC8)
- PARKER 1/4" x 3/8" Push Polypropylene Ball Valve Inline (PP4VUC6-MG)
- PARKER 1/4" Compr Brass Mini Ball Valve 3-Way (4Z-MB4XPFA-BP)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB4VUC4)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-52)
- Parker Ball Valves