Shop All Ball Valves
Parker
Manual 2-Way Ball Valve, Barb, Polypro
Mfr # PBPP6VME6
Zoro # G404988673
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8 in
- Body Material Polypropylene
- Body Style 2-Way
- Tube Size 3/8 in
- Ball Material PSU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PBPP6VME6
- Zoro # G404988673
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/8 in |
Tube Size | 3/8 in |
Overall Length | 2.13 in |
Connection Size - Side 2 | 3/8 in |
Handle Height | 2.18 in |
Nominal Valve Size | 3/8 in |
Connection Size - Side 1 | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Water, Valve Construction One-Piece, Nominal Valve Size 3/8 in, Valve Body Style Angle, 3-A Standard Compliance Meets 3A Sanitary Standards, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 125 psi, Maximum Pressure - Steam 125 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material PSU, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Cube Bathroom Towel & Robe Hook 3 Count (KBA1501BG-3PC)
- CHICAGO FAUCET Rotary Drain (1367-NF)
- REDHAT 120V AC Brass Slow Closing Solenoid Valve, Normally Closed, 1 in Pipe Size (8221G007)
- APACHE Reinforced Vinyl Tubing - Shrink Wrapped Coil w/ Label 3/8" I.D. x 50' (15010979)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB4VUC4)
- PARKER 1/4" Compr Brass Mini Ball Valve Inline (4Z-MB4LPFA-BP)
- PARKER 3/8" FNPT Brass Mini Ball Valve Inline (6F-B8LJ2-BP)
- PARKER 3/8" Compr Stainless Steel Ball Valve 3-Way (6A-MB6XPFA-SSP)
- PARKER 1/4" Compr Brass Mini Ball Valve Inline (4A-MB4LPFA-BP)
- PARKER Manual 2-Way Ball Valve, Push, Polypro (LFPP4VFE2)
- ZORO SELECT 1/2" FNPT Brass Gas Ball Valve Inline (110-223C)
- Parker Valves