Shop All Ball Valves
Parker
Manual 2-Way Ball Valve, Barb, Polypro
Mfr # PBPP6VMC6
Zoro # G804988662
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8 in
- Body Material Polypropylene
- Body Style 2-Way; Inline
- Tube Size 3/8 in
- Handle Material Acetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # PBPP6VMC6
- Zoro # G804988662
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/8 in |
Tube Size | 3/8 in |
Overall Length | 2.79 in |
Nominal Valve Size | 3/8 in |
Handle Height | 1.42 in |
Connection Size - Side 2 | 3/8 in |
Connection Size - Side 1 | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Water, Valve Construction One-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Meets 3A Sanitary Standards, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 125 psi, Maximum Pressure - Steam 125 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material PSU, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Quartz Perfect Drain 3-1/2" Flange, Removable Strainer, White (LKPDQD1WH)
- KOHLER Lift Rod Assy (30153)
- SAMSONIC TRADING CO PURSONIC Towel Warmer Rack 10 Round Bars (TW350)
- PLUMB SHOP BRASSCRAFT MP 2PK 114Rubb Washer (784-493)
- PARKER 1/4" MNPT x Push Polypropylene Ball Valve Angle (LFPP4VME4)
- PARKER 1/2" FNPT Stainless Steel Ball Valve Inline (HPBYB8FF)
- PARKER 3/8" Compr Stainless Steel Mini Ball Valve 3-Way (6Z-MB6XPFA-SSP)
- PARKER Manual 2-Way Ball Valve, Push, Polypro (LFPP6MVUC6M)
- PARKER 1/4" Compr Stainless Steel Ball Valve Inline (4A-B6LJ2-SSP)
- PARKER 3/8" Push Polypropylene Ball Valve Angle (LFPP6VEU6)
- SMITH-COOPER Ball Valve Repair Kit, SC301, 4" (4373001960)
- Parker Ball Valves