Shop All Ball Valves
Parker
Manual 2-Way Ball Valve, Barb, Polypro
Mfr # PBPP6VFE4
Zoro # G204988699
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4 in
- Body Material Polypropylene
- Body Style 2-Way; Inline
- Tube Size 3/8 in
- Overall Length 2.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PBPP6VFE4
- Zoro # G204988699
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/4 in |
Tube Size | 3/8 in |
Overall Length | 2.13 in |
Nominal Valve Size | 1/4 in |
Handle Height | 2.05 in |
Connection Size - Side 1 | 3/8 in |
Connection Size - Side 2 | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Angle, 3-A Standard Compliance Meets 3A Sanitary Standards, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 125 psi, Maximum Pressure - Steam 125 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material PSU, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Coupling 4X4 Iron Blk (521-211BC)
- ZORO SELECT 1/8" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNA11)
- DELTA Delta Universal Showering Components: Bar Sld-15511C 500896 (BAS3BX)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3109 06 10)
- PARKER 1/2" Compr Stainless Steel Ball Valve Inline (8A-B8LJ2-SSP)
- PARKER Valve Angle Stop 1/4 (LFPP4VAS6)
- PARKER 1/8" Compr Brass Mini Ball Valve Inline (2A-MB2LPFA-BP)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB8VEU8)
- PARKER 1/4" FNPT Brass Mini Ball Valve Inline (4F-B6LJ2-BP)
- PARKER 3/8" Compr Stainless Steel Ball Valve Inline (6A-B6LJ2-SSP)
- ZORO SELECT Ball Valve, Full, 3/4" Size, 1000 psi, 3-Way (06Q051N04034)
- Parker Valves