Shop All Manifolds
Parker
Manifold Valve, 1/4 In FNPT, 2 1/2 In L
Mfr # HALS2V4N
Zoro # G0929257
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 1/4 in FNPT
- Outlet 1/4 in FNPT
- Height 4 in
- Length 2 1/2 in
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 4 in |
Length | 2 1/2 in |
Overall Length | 2 1/2 in |
Overall Height | 4 in |
Details
Item | Instrumentation Manifold Valve |
Inlet | 1/4 in FNPT |
Outlet | 1/4 in FNPT |
Seals | PTFE |
Pressure | 6,000 psi |
Standards | ANSI Class 2500, ANSI Class 4500 |
Drain | 1/4" FNPT |
Temp. | -65 to 500 Degrees F |
Body Material | 316 Stainless Steel |
Outlet Connection | 1/4" FNPT |
Minimum Operating Temperature | -65 Degrees F |
Inlet Connection | 1/4" FNPT |
Maximum Operating Temperature | 500 Degrees F |
Temperature | -65 to 500 Degrees F |
Description
Instrumentation Manifold Valve, Body Material 316 Stainless Steel, Drain 1/4 In. FNPT, Inlet Connection 1/4 In. FNPT, Outlet Connection 1/4 In. FNPT, Pressure 6,000 psi, Seals PTFE, Temperature -65 to 500 Degrees F, Standards ANSI Class 2500, ANSI Class 4500, Overall Height 4 in, Overall Length 2 1/2 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -65 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Micro-V Belts, 480J8 (480J8)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 16 # of Teeth (40B16F-5/8)
- ZORO SELECT Hose Clamp, 7/8 to 2-3/4 In, SAE 36, PK10 (6836)
- SPEEDAIRE Dryer, Desiccant (5VC89)
- PARKER Base, Cartridge Valve (B10-3-A8T)
- PARKER Valve Base, 9/16-18 SAE, Alum, 8-3 Cavity (B08-3-A6T)
- PARKER Valve Base, 9/16-18 SAE, Steel, 8-3 Cavity (B08-3-6T)
- PARKER Manifold, Anodized Aluminum, 4 Outlets (4A204)
- PARKER 2 Valve Block/Bleed Assembly Pneumatic Valve Manifold (M-618SCG)
- PARKER Valve Base, 3/4-16 SAE, Steel, 10-2 Cavity (B10-2-8T)
- NUMATICS Manifold Block, 1 Station, 3/8 NPT (229-630)
- Parker Pneumatic Valves