Shop All Manifolds
Parker
Manifold, Anodized Aluminum, 6 Outlets
Mfr # 4A206
Zoro # G1204775
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Anodized Aluminum
- Number of Inlets 2
- Number of Outlets 6
- Inlet Size 1/4 in
- Outlet Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Overall Length | 7.95 in |
Overall Width | 1.25 in |
Overall Height | 1.25 in |
Mounting Hole Size | 0.2 in |
Outlet Connection Size | 1/4 in |
Inlet Connection Size | 1/4 in |
Mounting Hole Diameter | 0.2 in |
Description
Manifold, Flow Direction Inline, Inlet Connection Gender Female, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Manifold Material Aluminum, Manifold Material Finish Not Applicable, Manifold Material Grade 6061, Maximum Operating Pressure 950 psi, Maximum Operating Temperature 240 Degrees F, Minimum Operating Temperature 32 Degrees F, Number of Inlets 2, Number of Mounting Holes 5, Number of Outlets 6, Outlet Connection Gender Female, Outlet Connection Size 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/2 Inch Standard 'T' Handle Air Regulator 0-125 PSI (W1180T)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, 4000 Series (4050-6P)
- TITAN REBUILD RATCHET KIT 1/2" (TL11310)
- DAYTON AC Gearmotor, 1,143.0 in-lb Max. Torque, 68 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4FDY6)
- PARKER Valve Base, 9/16-18 SAE, Alum, 8-3 Cavity (B08-3-A6T)
- PARKER Valve Base, 9/16-18 SAE, Alum, 8-2 Cavity (B08-2-A6T)
- PARKER Sub Base, 3/8NPT, Valveair II Series (K022090)
- PARKER Valve Base, 9/16-18 SAE, Steel, 8-2 Cavity (B08-2-6T)
- PARKER Sub Base, 3/4NPT, Valveair II Series (K022101)
- PARKER Manifold, 303 Stainless Steel, 4 Outlets (4C204)
- EAT-IN 57183 3 Port Manifold (EA577968)
- Parker Manifolds