Shop All Brake Parts
Parker
Male Y Connector, 3/8 in. Tube, 2.56 in. L
Mfr # 368PTC-6-4
Zoro # G5434777
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/8 in
- Sub-Category Connectors
- Standards DOT FMVSS 571.106, SAE J1131, SAE J2494-3
- Application Air
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 368PTC-6-4
- Zoro # G5434777
- Country of Origin United States
- Category Brake Parts
Dimensions
Tube Size | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Overall Length | 2 9/16 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
Fitting Side A Pipe Size | 1/4 in |
Details
Item | Wye Connector |
Sub-Category | Connectors |
Standards | DOT FMVSS 571.106, SAE J1131, SAE J2494-3 |
Application | Air |
Material | Nylon |
Color | Black |
Fitting Material | Composite |
System of Measurement | Imperial |
Specific Fitting Shape | Adapter Wye |
Fitting Side A Connection Type | NPTF |
Compatible Tube Material | Nylon (J844 Type A and B), Stainless Steel |
Fitting Side B Connection Type | Push-to-Connect |
Resistance Properties | Compact-Resistant, Impact-Resistant |
Fitting Side C Connection Type | Push-to-Connect |
Includes Pre-Applied Thread Sealant | No |
Maximum Operating Temperature | 200 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Pressure | 250 psi |
Description
Wye Connector, Application Air, Color Black, Fitting Side A Connection Type NPTF, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/4 in, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Fitting Material Composite, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 9/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLT LOCK (CLAMSHELL)90-C CHRYSLER/DODGE(INCL 2.5IN RECEIVER)/JEEP 5/8IN CLS III (7018448)
- SATCO 200W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3136)
- SAMLEX AMERICA 160A Automatic Charge Isolator - 12V or 24V (ACR-160)
- REMY New Starter Motor, 96206 (96206)
- PARKER Male Branch Tee, Nylon, 1/2 in. Pipe Size (372PTC-8-4-8)
- PARKER Air Brake Tubing, 1/2 In. OD, Grn (1120-8B-GRN-100)
- PARKER Swivel Male Run Tee, 1/4 in. Tube Size (171PTC-4-6)
- PARKER Swivel Male Branch Tee, Brass, 1.22 in. L (172PTC-6-6)
- PARKER Air Brake Tubing, 1/2 In. OD, Blue (1120-8B-BLU-100)
- PARKER Bulkhead Union, 3/8 in. Tube, 1.87 in. L (66PTCBH-6-6)
- PARKER Slider Coil, 5 Wheel, 4 1/2 ft. (811537)
- Parker Brake Parts