Shop All Brake Parts
Parker
Male Y Connector, 1/4 in. Tube, 1.96 in. L
Mfr # 368PTC-4-2
Zoro # G5434795
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Connectors
- Tube Size 1/4 in
- Material Nylon
- Application Air
- Standards DOT FMVSS 571.106, SAE J1131, SAE J2494-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 368PTC-4-2
- Zoro # G5434795
- Country of Origin United States
- Category Brake Parts
Dimensions
Tube Size | 1/4 in |
Fitting Side A Pipe Size | 1/8 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
Overall Length | 1 31/32 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Details
Item | Wye Connector |
Sub-Category | Connectors |
Material | Nylon |
Application | Air |
Standards | DOT FMVSS 571.106, SAE J1131, SAE J2494-3 |
Color | Black |
Fitting Material | Composite |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Pressure | 250 psi |
Specific Fitting Shape | Adapter Wye |
System of Measurement | Imperial |
Fitting Side C Connection Type | Push-to-Connect |
Fitting Side B Connection Type | Push-to-Connect |
Includes Pre-Applied Thread Sealant | No |
Maximum Operating Temperature | 200 Degrees F |
Fitting Side A Connection Type | NPTF |
Compatible Tube Material | Nylon (J844 Type A and B), Stainless Steel |
Resistance Properties | Compact-Resistant, Impact-Resistant |
Description
Wye Connector, Application Air, Color Black, Fitting Side A Connection Type NPTF, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/8 in, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Material Composite, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 31/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Automotive Timing Belt, Tb206 (TB206)
- POLYFORM 6" x 24" F Series Twin Eye Fender; White (82-432-076)
- SAS SAFETY HOOD SUSPENSION (SA003-991010)
- CURT Custom Wiring Harness, 56300 (56300)
- PARKER Female Elbow, 45 deg., Brass, 1/4 Pipe Size (179PTC-6-4)
- PARKER Y Union, 1/4 in. Tube Size, 1.52 in. L (362PTC-4)
- PARKER Air Brake Tubing, 1/8 In. OD, Blue (PFT-2A-BLU-100)
- PARKER Air Brake Tubing, 3/8 In. OD, Grn (1120-6B-GRN-250)
- PARKER Air Brake Tubing, 1/2 In. OD, Blue (1120-8B-BLU-100)
- PARKER Male Branch Tee, Nylon, 1/2 in. Pipe Size (372PTC-8-4-8)
- SYNFLEX Air Brake Tubing, 100 ft., Blue (4247-0416-100)
- Parker Automotive Brakes