Shop All Hydraulic Check Valves
Parker
MALE THREADED BODY 5MMX1/8''BSP P WITH CHECK VALVE
Mfr # 7921 05 10
Zoro # G810051619
product price: $71.59
/ea
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 7921 05 10
- Zoro # G810051619
- Country of Origin France
- Category Hydraulic Check Valves
Description
The snap fittings enable a circuit to be isolated without the need to vent the complete system. They are designed to facilitate repeated connections and disconnections in total safety. Features/Benefits: - Performance & Safety - Partial venting of systems while work is carried out - Energy and time saving during maintenance operations - Protection of individuals by maintaining pressure if necessary - Audible click indicates connection - Circuit identification by coloured rings on request Markets: - Factory Automation - Wearing Apparel - Semiconductor - Packaging Application: - Repeated Connections and Disconnections on Pneumatic Control Panels - Pneumatic Circuits Isolation without Fully Venting Technologies: - Snap connectors - Snap fitting - Pneumatic fittings - Air fittings - Function fitting - Pneumatic system Technical Characteristics: - Fluids: Compressed air - Materials: nickel-plated brass, technical polymer, NBR, silicone free - Pressure: 0 to 10 bar - Temperature: -20 DegC to +80 DegC Regulations: - DI: 2002/95/EC RoHS - RG: 1907/2006 REACH - DI: 97/23/EC PED Product Types: - Body with Push-In Connection - Body with Male BSPP Thread - Straight Probe, Push-In Connection - Straight Probe, Male BSPP Thread
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 04MJ-04MP 90 Deg Elbow X-Long Frg (2.07 L Dim), 2PK (2501-LL-04-04-FG)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1-1/2, PK3 (CB081012)
- WEG Pump Mtr, 3ph, 15hp, 1765,208-230/460,254JM (01518ET3E254JM-W22)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (RCJ 2 7/16)
- PARKER Check Valve, 2.44" L x 0.81" W x 0.81" H (DC-250-5)
- PARKER Check Valve, 1.27" L x 0.62" W x 0.62" H (DT-250-MFMO-5)
- PARKER Check Valve, 3.50" L x 1.06" W x 1.06" H (DC-500-5)
- PARKER Colorflow 3/4" FNPT Steel Check Valve (C1200S)
- PARKER Check Valve, 2.22" L x 1.00" W x 1.00" H (CV-500-MFMF-5)
- PARKER Hydraulic Check Valve, 5000 psi, 1/4 NPT (453-1/4S2-6)
- METRO VALVE Inline Check Valve 25 Gpm, 3000 PSI, 1 PSI Cracking Sae 10 Ports, 194 F (280373)
- Parker Hydraulic Valves