Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Male Swivel Elbow, 1/2 in Tube Size, Brass, Silver
Mfr # W169PW-8-4
Zoro # G4385220
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Swivel Elbow
- Fitting Connection Type Tube x Male NPTF
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # W169PW-8-4
- Zoro # G4385220
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Hex Size | 9/16 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Thread Size | 1/4-18 |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 1/2 in |
Description
Male Swivel Elbow, Application Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 1/4-18, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/32 in, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 300 (1LBV6)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 3/8" ID x 17/32" OD x 25 Ft. (ZUSA-HT-552)
- APOLLO VALVES 3/4" NPT Lead Free Bronze Dual Check Valve (4NLF3A44B)
- DIXON E-Series, FNPT, 1", Plug 18", BR (E8F8-B)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS179PTC-6-4)
- PARKER SWIVEL BRNCH TEE (6508 62 22WP2)
- PARKER Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6326 04 00WP2)
- PARKER Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6302 56 08WP2)
- PARKER Push-to-Connect Composite DOT Push-to-Connect Fitting, Composite, Black (VS372PTCR-4-2)
- PARKER Push-to-Connect, Threaded Faucet Adapter, 3/8 in Tube Size, PVDF, natural (F6FA7)
- MILTON 10 PK PTC Swivel Elbow, 1/4" MNPT, 1/4" OD, PK10 (2202-3)
- Parker Push-to-Connect Tube Fittings