Shop All Flared Tube Fittings
Parker
Male Straight Adapter, 45 deg., Flare
Mfr # FAMS-64
Zoro # G0596696
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PFA, PVDF
- Flare Type 45 Degrees
- Specific Fitting Shape Straight Adapter
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # FAMS-64
- Zoro # G0596696
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Overall Length | 2 3/32 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Pipe Size | 1/4 in |
Hex Size | 13/16 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 3/8 in |
Pipe Size | 1/4 in |
Description
Male Straight Adapter, Fitting Material PFA, Flare Angle 45 Degrees , Application Chemicals, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Inverted Flare, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Outer Diameter 3/8 in, Hex Size 13/16 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 2 3/32 in, Specific Fitting Shape Straight Adapter, Standards FDA Approved, Minimum Operating Temperature 0 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 1-1/4" and 1-1/2", PVC, Screen (YSX1015022)
- ARMACELL 1-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (DGT11012SY)
- B & K STZ Industries 3/4 in. FIP each X 3/4 in. D MIP Black Malleable Iron 90 Degree Street Elbow (310UPSE90-34)
- ELKAY Sink, SS, 18-3/8x18-3/8x8", Undr Bath (ELUH16)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-6-2)
- PARKER Nut, 45 deg., PVDF, Flare, 3/8 In. (1213-0006)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-10-12)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-4-6)
- PARKER Flare Fittings, Brass, 1-7/8 (43F-10-12)
- PARKER Metric Compression Fitting, Brass, (222P-6-MI16)
- PARKER Union, 45 deg., Brass, Tube, 3/8 In., PK10 (42F-6)
- Parker Flared Tube Fittings