Shop All Flared Tube Fittings
Parker
Male Straight Adapter, 45 deg., Flare
Mfr # FAMS-44
Zoro # G2007722
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PFA, PVDF
- Flare Type 45 Degrees
- Specific Fitting Shape Straight Adapter
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # FAMS-44
- Zoro # G2007722
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Overall Length | 2 in |
Hex Size | 5/8 in |
Fitting Side A Pipe Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Pipe Size | 1/4 in |
Description
Male Straight Adapter, Fitting Material PFA, Flare Angle 45 Degrees , Application Chemicals, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Inverted Flare, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Hex Size 5/8 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 2 in, Specific Fitting Shape Straight Adapter, Standards FDA Approved, Minimum Operating Temperature 0 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Stainless (T5759-SSWL)
- DIXON Hex Nipple, 2 x 1-1/2 in Nominal, MNPT x Male NST, Cast Brass, Domestic (DMH2015F)
- MOEN Commercial M-Core 3-Series V/O Trim Ch (UT8350)
- UNITHERM 18" x 36" Fiberglass Cloth Flange and Valve Insulation (IC3618)
- PARKER Pipe Fitting Low Lead (L2203P-8)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-6-6)
- PARKER Union Tee, PFA and PVDF, Flare, 1/2 In. (FTC-8)
- PARKER Long Nut, 45deg, Brass, Tube, 3/16 In., PK10 (41FL-3)
- PARKER 1/8" MNPS x 5/16" Flare Brass Connector 10PK (48IFHD-5-2)
- PARKER Male Run Tee, 45 deg., Brass, Flare, 1/2 In. (151F-8-8)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-6-8)
- Parker Tube Fittings