Shop All Flared Tube Fittings
Parker
Male Straight Adapter, 45 deg., Flare
Mfr # FAMS-1212
Zoro # G2044725
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PFA, PVDF
- Flare Type 45 Degrees
- Specific Fitting Shape Straight Adapter
- Tube Size 3/4 in
- Pipe Size - Pipe Fitting 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # FAMS-1212
- Zoro # G2044725
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/4 in |
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Fitting Side B Tube Outer Diameter | 3/4 in |
Overall Length | 2 13/32 in |
Fitting Side A Pipe Size | 3/4 in |
Hex Size | 1 3/16 in |
Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Description
Male Straight Adapter, Fitting Material PFA, Flare Angle 45 Degrees , Application Chemicals, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Inverted Flare, Fitting Side A Pipe Size 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Hex Size 1 3/16 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 2 13/32 in, Specific Fitting Shape Straight Adapter, Standards FDA Approved, Minimum Operating Temperature 0 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKY Flush Valve Seal Kit, 3 In, Fits Korky (435BP)
- MANSFIELD Mansfield 211-1112-P-4 Plastic Flush Valve (4591533)
- ZORO SELECT Tubing, 3/8 I.D., 100 ft., Clear, Flexible (4112110-6742)
- FLUIDMASTER Tank Lever, Metal, White, Universal Fit (640G)
- PARKER 5/16" Inverted Flare x MNPS Brass Union Tee 10PK (244IFHD-5)
- PARKER Cap, 45 deg., PFA and PVDF, Flare, 3/8 In. (FCAP-6)
- PARKER 3/16" Inverted Flare x MNPS Brass Union Tee 10PK (244IFHD-3)
- PARKER Male Elbow, Brass, Tube x MNPT, PK10 (159F-8-6)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10, Pipe Size (Fittings): 3/4" (149F-12-12)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-8-8)
- WEATHERHEAD 1/8" x 5/16" Brass 90 Degree Elbow (402X5)
- Parker Flared Tube Fittings